Order Entry
Netherlands
ContactUsLinkComponent
Phloroglucinol dihydrate ≥98.0% (by GC)
Irriterend
Phloroglucinol dihydrate ≥98.0% (by GC)
Leverancier:  TCI
Certificaten
undefined
Irriterend
Phloroglucinol dihydrate ≥98.0% (by GC)
Leverancier:  TCI

Specificatie testresultaten

  • Appearance:
    White to Light yellow to Light orange powder to crystal
  • Purity (GC):
    min. 98.0 %
  • Melting point:
    211.0 to 216.0 deg-C
  • Solubility in Methanol:
    very faint turbidity
  • Water:
    20.0 to 24.0 %

Specificatie testresultaten

Frequently Bought Together