Order Entry
Netherlands
ContactUsLinkComponent
 
 
 
Triisopropyl borate ≥98.0% (by titrimetric analysis)
 :  TCI
 
undefined
 
 
Triisopropyl borate ≥98.0% (by titrimetric analysis)
 :  TCI

 

  • Appearance:
    Colorless to Almost colorless clear liquid
  • Purity (Neutralization titration):
    min. 98.0 %
  • Boric acid:
    max. 0.3 %

 

Frequently Bought Together