Order Entry
Netherlands
ContactUsLinkComponent
 
High temperature industrial ovens, HT
  CARBHT6220301
 :  Carbolite
undefined
High temperature industrial ovens, HT
  CARBHT6220301
 :  Carbolite

 

  • Capacity:
    227 L
  • Description:
    HT 6/220, maximum 600 °C, 227 liters
  • Seq:
    002
  • Model:
    HT 6/220
  • Ext. W×D×H:
    965×1145×1105 mm
  • Int. W×D×H:
    610×610×610 mm
  • Max. power consumption 500 °C:
    6000 W
  • Shelves (shelf positions):
    3 (5)
  • Weight:
    266,25 kg
  • Pk:
    1