Graduated pipettes, disposable
LPIT160118
- Colour code:Yellow
- Packed:Bags of 10
- Sterile:+
- Capacity:1 ml
- Seq:01
- Division:0,01 ml
- Pk:1.000
Disposable graduated plastic pipettes with open end.
- Sterile (Ionising Radiation)
Disposable graduated plastic pipettes with open end.