Order Entry
Netherlands
ContactUsLinkComponent
Adenosine 5'-diphosphate disodium salt (ADP disodium salt) hydrate 98%
Adenosine 5'-diphosphate disodium salt (ADP disodium salt) hydrate 98%
Certificates
undefined
Adenosine 5'-diphosphate disodium salt (ADP disodium salt) hydrate 98%

Specification Test Results

  • Appearance:
    White Powder
  • Infrared spectrum:
    Conforms
  • Water:
    ≤10 % (K.F.)
  • Solubility:
    (5 % w/v in water) Clear colorless
  • UV spectrophotometry:
    ≥97.5 % ADP-Na2H (lambda max. 260 nm, pH 7)
  • Ratio of Absorbances:
    0.76 to 0.80 (A250/A260)
  • Sodium (Na):
    8 to 10 %

Specification Test Results

Related Information

Frequently Bought Together