Order Entry
Netherlands
Orders LinkContactUsLinkComponent
Dispenser tips, Combitips advanced® and ViscoTip®

Dispenser tips, Combitips advanced® and ViscoTip®

10 ml, -, 2 × orange, 4 bags, 25 each
Catalog # EPPE0030089.502
   Low Manufacturing Impact
Supplier:   EPPENDORF
Dispenser tips, Combitips advanced® and ViscoTip®
Catalog # EPPE0030089.502
Supplier:  EPPENDORF
   Low Manufacturing Impact
Dispenser tips, Combitips advanced® and ViscoTip®
Dispenser tips, Combitips advanced® and ViscoTip®

10 ml, -, 2 × orange, 4 bags, 25 each

Price
122,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Combitips advanced® function according to the positive displacement principle, as a result they always dispense the correct volume independently of the density of the liquid and its flow characteristics (e.g., increased vapour pressure or increased viscosity). They are ideal for use with all Eppendorf multipettes.

  • Ergonomic design with unique funnel shape prevents damage to gloves ensuring comfortable handling
  • Individually colour coded for quick identification
  • Elongated tips (for 2,5; 5 and 10 ml) allow complete emptying of all common tubes preventing sample loss
  • Nine volume sizes (0,1 to 50 ml) offer a maximum range of dispensing volumes with increments as low as 100 nano litres depending on the Combitip used
  • Combitips advanced are available in different purity grades to support a range of applications

Purity grades:

Eppendorf Quality™: Basic purity grade
PCR Clean: Free from DNase, RNase, human DNA and PCR inhibitors; tested and certified by an external accredited laboratory.
Eppendorf Biopur®: Sterile; free from ATP, pyrogens, DNase, RNase, human and bacterial (E. coli) DNA, and PCR inhibitors; tested and certified by an external accredited laboratory.
Forensic DNA Grade: Free from DNase, RNase, human DNA and PCR inhibitors; according to ISO 18385.

Eppendorf ViscoTip®: This tip is specifically designed and optimised for handling highly viscous liquids up to 14000 MPa.s. For use with the electronic Multipette E3(x) system.
Exemplary liquids: Glycerol 99,5%, Tween® 20, Triton® X-100, collagen, engine oil SAE 90, liquid detergent, paints, liquid honey, mustard, tomato sauce, nail polish, ointments, shampoo and Molasses 83°BX.

Packaging: Combitips advanced® Eppendorf Quality™ and Combitips advanced® PCR Clean are supplied in a dispenser box (100 Combitips® in 4 bags, PCR Clean with zip-lock bag); 25/50 ml Combitips® come in 25 pcs. per box (each containing an adapter).
Combitips advanced® Biopur® and Forensic DNA Grade are individually blister-wrapped.

Specifications
  • Colour code:
    2 × orange
  • Packed:
    4 bags, 25 each
  • Sterile:
    -
  • Volume:
    10 ml
  • Seq:
    35
  • Cat. No.:
    EPPE0030089.502
  • Environmental certification:
    Renewable Energy Certificate, ISO 14001
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Adapter 50 ml for Combitips® Advanced Biopur®
    Adapter 50 ml for Combitips® Advanced Biopur®
    613-2088
    Log in for availability
    1 * 7 ST - 89,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Adapter 25 ml for Combitips® Advanced Biopur®
    Adapter 25 ml for Combitips® Advanced Biopur®
    613-2087
    Log in for availability
    1 * 7 ST - 89,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Adapter 25 ml for Combitips® Advanced
    Adapter 25 ml for Combitips® Advanced
    613-2085
    Log in for availability
    1 * 1 ST - 12,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Adapter 50 ml for Combitips® Advanced
    Adapter 50 ml for Combitips® Advanced
    613-2086
    Log in for availability
    1 * 1 ST - 12,30 €