Winter jacket, Airtech® 413 GTX
Cold resistant jacket made from Airtech® fabric (100% polyamid), a water and windproof, breathable material. The jacket features quilted lining. Exposed areas are reinforced with nylon.
- Zip to top of collar, zip in lining
- Lengthened back, adjustable elasticated cuffs, taped seams
- Drawstring at waist, ventilated under arms
- Two chest pockets with zip, two front pockets with zip
- Inside map pocket with zip and inner mobile phone pocket with earpiece opening and loop
- Zip in lining to make embroidery and transfer easier
Weight: 156 g/m² (outer fabric), 190 g/m² (lining)
EN 343 (3-3)
: EN 343 (3-3)
- Catalog No:
- KWIN100366540XS
- KWIN100366540XL
- KWIN1003669402XL
- KWIN100366940M
- KWIN100366940XL
- KWIN100366940L
- KWIN1003665403XL
- KWIN100366940XS
- KWIN100366540L
- KWIN100366540S
- KWIN1003663312XL
- Model:
- 413 GTX
- 413 GTX
- 413 GTX
- 413 GTX
- 413 GTX
- 413 GTX
- 413 GTX
- 413 GTX
- 413 GTX
- 413 GTX
- 413 GTX
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Polyamide/nylon
- Polyamide/nylon
- Polyamide/nylon
- Polyamide/nylon
- Polyamide/nylon
- Polyamide/nylon
- Polyamide/nylon
- Polyamide/nylon
- Polyamide/nylon
- Polyamide/nylon
- Polyamide/nylon
- Weight:
- 400 g/m²
- 400 g/m²
- 400 g/m²
- 400 g/m²
- 400 g/m²
- 400 g/m²
- 400 g/m²
- 400 g/m²
- 400 g/m²
- 400 g/m²
- 400 g/m²
Frequently Bought Together