Order Entry
Netherlands
ContactUsLinkComponent
Cryoboxes for microtubes, C50-series
Cryoboxes for microtubes, C50-series
Catalog # 479-1523
Supplier:  GLW
undefined
Cryoboxes for microtubes, C50-series
Catalog # 479-1523
Supplier:  GLW

Specifications

  • Compartments:
    10×10
  • W×D×H ext.:
    140×153×53 mm
  • Colour:
    Natural
  • Seq:
    01
  • Pk:
    1

Specifications

About this item

Cryoboxen made of PP, natural or coloured.

  • Generic tube size up to 51 mm height and 12,5 mm diameter
  • Autoclavable up to +121 °C and use in freezer down to –90 °C
  • Included clear lid offers a view of the contents without opening the cryobox
  • Without drainage holes in base for catching drips or store fluids, leakproof only at bottom up to 40 mm
  • For light sensitive samples please choose the colour black/black

These boxes were specially developed for the secure transportation with valuable samples, with hinged lid and snap closure. Additional security can be achieved by the use of a safety seal to prevent unauthorized access.

Designed for 100 tubes, arranged in 10×10 compartments with 12,5×12,5 mm compartments size. Suitable for cryotubes 1,5 to 2 ml, test tubes 1,5 to 2 ml and sample vials 2 ml.