Order Entry
Netherlands
ContactUsLinkComponent
α-Ketoglutaric acid disodium salt dihydrate 99%
α-Ketoglutaric acid disodium salt dihydrate 99%
Certificates
undefined
α-Ketoglutaric acid disodium salt dihydrate 99%

Specification Test Results

  • Appearance:
    White Crystalline powder or granules
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    12 % to 16 %
  • Titration with HClO4:
    ≥98.5 % (On dry substance)
  • Chloride (Cl):
    ≤500 ppm
  • Sulfate (SO4):
    ≤200 ppm
  • Ammonium (NH4):
    ≤200 ppm
  • Arsenic (As):
    ≤1 ppm
  • Iron (Fe):
    ≤30 ppm
  • Heavy metals (as Pb):
    ≤10 ppm

Specification Test Results

Related Information

Frequently Bought Together