Order Entry
Netherlands
ContactUsLinkComponent
Silica gel, Pore size: 60 Å (0.2-0.5 mm) for column chromatography, Millipore®
Silica gel, Pore size: 60 Å (0.2-0.5 mm) for column chromatography, Millipore®
Certificates
Silica gel, Pore size: 60 Å (0.2-0.5 mm) for column chromatography, Millipore®

Specification Test Results

  • pH-value (10 % suspension):
    6.5 - 7.5
  • Fe (Iron):
    ≤ 0.02 %
  • Loss on drying:
    ≤ 7.0 %
  • Particle size:
    90 % between 0.200 - 0.500 mm

Specification Test Results

Related Information

Frequently Bought Together