Order Entry
Netherlands
ContactUsLinkComponent
 
Silica gel, Pore size: 40 Å 40-63 µm, Ultrapure for column chromatography
 
undefined
Silica gel, Pore size: 40 Å 40-63 µm, Ultrapure for column chromatography

 

  • Appearance:
    White Powder
  • Particle size:
    40 to 63 µm
  • Specific surface area:
    ≥450 m²/g (BET)
  • Pore volume:
    0.55 to 0.75 ml/g
  • pH:
    5.0 to 8.0 (5 % w/w suspension)
  • Volatile matter:
    ≤4.0 % (160°C)

 

 

Frequently Bought Together