Order Entry
Netherlands
ContactUsLinkComponent
 
Aluminium chloride, anhydrous 98.5%, powder, extra pure
 
undefined
Aluminium chloride, anhydrous 98.5%, powder, extra pure
 

 

  • Appearance:
    White to yellow to grey Powder
  • Titration Argentometric:
    ≥98.0 %
  • Aluminium (Al):
    ≤150 ppm (free Al)
  • Chromium (Cr):
    ≤10 ppm
  • Copper (Cu):
    ≤10 ppm
  • Iron (Fe):
    ≤100 ppm
  • Nickel (Ni):
    ≤20 ppm
  • Zinc (Zn):
    ≤30 ppm
  • Insoluble matter:
    ≤0.2 % (in water)

 

 

Frequently Bought Together