Pipette Controller, S1
Supplier: Thermo Fisher Scientific
Certificates
About this item
The S1 pipette controller combines pipetting comfort and high performance. For use with graduated and volumetric glass and plastic serological pipettes from 1 to 100 ml.
- Lightweight ergonomic design; large illuminated LCD display
- 8 speed alternatives for both aspirating and dispensing allowing total control of pipetting
- Customisable ID area, five colour options permit easy recognition of ownership and/or task designation
- Autoclavable silicone adapter
- Heavy duty lithium-ion battery with fast recharging (3 hours) and 15 hours of continuous operation
Filter Type: 0,45 UOM standard (Mfr part numbers 4580560 and 9057)
Electrical Requirements: 100 to 240 V, 50/60Hz
Amperage: 0,2 A
Ordering information: Supplied with S1 Pipette Filler, universal charger, table stand, wall-mounted holder, 1 ml pipette support, instruction manual and warranty card.
Specifications
- Catalog No:
- 612-3983
- 612-3987
- 612-3986
- 612-3985
- 612-3984
- Model:
- S1
- S1
- S1
- S1
- S1
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Battery type:
- Lithium-Ion
- Lithium-Ion
- Lithium-Ion
- Lithium-Ion
- Lithium-Ion
- Environmental certification:
- IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
Specifications
Frequently Bought Together