Order Entry
Netherlands
ContactUsLinkComponent
VWR®, Circulating Baths and Lids, Stainless Steel, with MX Temperature Controller
VWR®, Circulating Baths and Lids, Stainless Steel, with MX Temperature Controller
Supplier:  VWR Collection
Certificates
undefined
VWR®, Circulating Baths and Lids, Stainless Steel, with MX Temperature Controller
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 462-0213
  • 462-0212
  • 462-0211
  • Model:
  • MX20S135
  • MX10S135
  • MX06S135
  • Capacity:
  • 20 L
  • 10 L
  • 6 L
  • Temperature range:
  • RT* +10...135 °C
  • RT* +10...135 °C
  • RT* +10...135 °C
  • Temperature stability:
  • ±0,07 °C
  • ±0,07 °C
  • ±0,07 °C
  • Heating capacity:
  • 1,1 kW
  • 1,1 kW
  • 1,1 kW
  • Int. W×D×H:
  • 228×264×152 mm
  • 255×99×152 mm
  • 110×100×152 mm
  • Ext. W×D×H:
  • 342×531×406 mm
  • 342×353×406 mm
  • 206×340×406 mm

Specifications

Coiling coil

Product Information

Frequently Bought Together