Order Entry
Netherlands
ContactUsLinkComponent
 
Lidocaine 97.5%
 
undefined
Lidocaine 97.5%
 

 

  • Appearance:
    White to light yellow Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    66 to 69 °C
  • Titration with HClO4:
    ≥96.5 %
  • Specific optical rotation:
    -8° to -12° (20 °C, 589 nm) (c=1, CH3OH)

 

 

Frequently Bought Together