Order Entry
Netherlands
ContactUsLinkComponent
Tetrachloroethylene 99%, extra pure
Tetrachloroethylene 99%, extra pure
Certificates
undefined
Tetrachloroethylene 99%, extra pure

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Water:
    ≤0.01 %
  • GC:
    ≥98.5 %
  • Color scale:
    ≤15 APHA
  • Residue after evaporation:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together