Order Entry
Netherlands
ContactUsLinkComponent
 
 
 
 
Sodium dodecyl sulphate (SDS) 99% for biochemistry
 
undefined
 
 
 
Sodium dodecyl sulphate (SDS) 99% for biochemistry

 

  • Appearance:
    White Crystalline powder or flakes
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤1 % (1 g, 105°C, 3 h)
  • Solubility:
    (3 % in water) Clear colorless
  • GC:
    ≥98.5 %
  • UV:
    (3 % in water)
  • Chloride (Cl):
    ≤500 ppm

 

 

Frequently Bought Together