Order Entry
Netherlands
ContactUsLinkComponent
Ethanol absolute ≥99.9% (by GC), EMSURE® ACS, ISO, Reag. Ph. Eur. for analysis, Supelco®
Flammable
Irritant
Ethanol absolute ≥99.9% (by GC), EMSURE® ACS, ISO, Reag. Ph. Eur. for analysis, Supelco®
Supplier:  Merck
   Sustainable Options Available
Certificates
undefined
Flammable
Irritant
Ethanol absolute ≥99.9% (by GC), EMSURE® ACS, ISO, Reag. Ph. Eur. for analysis, Supelco®
Supplier:  Merck
   Sustainable Options Available
Certificates

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    EPA Safer Chemical Solvent (Green Circle Rating); Chem21 Solvent Selection Guide recommended by default and After discussion

Specifications

Specification Test Results

  • Purity (GC):
    ≥ 99.9 %
  • Identity (IR):
    conforms
  • Appearance:
    conforms
  • Color:
    ≤ 10 Hazen
  • Solubility in water:
    conforms
  • Acidity or alkalinity:
    ≤ 30 ppm
  • Titrable acid:
    ≤ 0.0002 meq/g
  • Titrable base:
    ≤ 0.0002 meq/g
  • Density (d 20 °C/20 °C):
    0.790 - 0.793
  • UV absorption:
    conforms
  • Aldehydes (as Acetaldehyd):
    ≤ 0.001 %
  • Fusel oils:
    conforms
  • Substances reducing potassium permanganate (as O):
    ≤ 0.0002 %
  • Substances reducing permanganate (ACS):
    conforms
  • Carbonyl compounds (as CO):
    ≤ 0.003 %
  • Readily carbonizable substances:
    conforms
  • Acetone, Isopropyl Alcohol (ACS):
    conforms
  • Acetone (GC):
    ≤ 0.001 %
  • Ethylmethylketone (GC):
    ≤ 0.02 %
  • Isoamyl alcohol (GC):
    ≤ 0.05 %
  • 2-Propanol (GC):
    ≤ 0.01 %
  • Higher alcohols (GC):
    ≤ 0.01 %
  • Volatile impurities (GC) (Acetaldehyde and Acetal):
    ≤ 10 ppm
  • Volatile impurities (GC) (Benzene):
    ≤ 2 ppm
  • Volatile impurities (GC) (Methanol):
    ≤ 100 ppm
  • Volatile impurities (GC) (Total of other impurities):
    ≤ 300 ppm
  • Volatile impurities (GC) (disregard limit):
    ≤ 9 ppm
  • Chloride (Cl):
    ≤ 0.3 ppm
  • Nitrate (NO₃):
    ≤ 0.3 ppm
  • Phosphate (PO₄):
    ≤ 0.3 ppm
  • Sulfate (SO₄):
    ≤ 0.3 ppm
  • Ag (Silver):
    ≤ 0.000002 %
  • Al (Aluminium):
    ≤ 0.00005 %
  • As (Arsenic):
    ≤ 0.000002 %
  • Au (Gold):
    ≤ 0.000002 %
  • Ba (Barium):
    ≤ 0.00001 %
  • Be (Beryllium):
    ≤ 0.000002 %
  • Bi (Bismuth):
    ≤ 0.000002 %
  • Ca (Calcium):
    ≤ 0.00005 %
  • Cd (Cadmium):
    ≤ 0.000005 %
  • Co (Cobalt):
    ≤ 0.000002 %
  • Cr (Chromium):
    ≤ 0.000002 %
  • Cu (Copper):
    ≤ 0.000002 %
  • Fe (Iron):
    ≤ 0.00001 %
  • Ga (Gallium):
    ≤ 0.000002 %
  • In (Indium):
    ≤ 0.000002 %
  • Li (Lithium):
    ≤ 0.000002 %
  • Mg (Magnesium):
    ≤ 0.00001 %
  • Mn (Manganese):
    ≤ 0.000002 %
  • Mo (Molybdenum):
    ≤ 0.000002 %
  • Ni (Nickel):
    ≤ 0.000002 %
  • Pb (Lead):
    ≤ 0.00001 %
  • Pt (Platinum):
    ≤ 0.000002 %
  • Sb (Antimony):
    ≤ 0.000002 %
  • Sn (Tin):
    ≤ 0.00001 %
  • Ti (Titanium):
    ≤ 0.000002 %
  • Tl (Thallium):
    ≤ 0.000002 %
  • V (Vanadium):
    ≤ 0.000002 %
  • Zn (Zinc):
    ≤ 0.00001 %
  • Zr (Zirconium):
    ≤ 0.000002 %
  • Evaporation residue:
    ≤ 0.0005 %
  • Water:
    ≤ 0.1 %

Specification Test Results

Frequently Bought Together