Order Entry
Netherlands
ContactUsLinkComponent
 
 
Citric acid, anhydrous ≥99.5% ACS
 
undefined
 
Citric acid, anhydrous ≥99.5% ACS
 

 

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Residue after ignition:
    ≤0.02 %
  • Titration with NaOH:
    ≥99.5 %
  • Carboniz. sub. by hot H2SO4:
    (tartrates, etc) Passes test
  • Chloride (Cl):
    ≤10 ppm
  • Oxalate (C2O4):
    (limit about 0.05%) Passes test
  • Phosphate (PO4):
    ≤10 ppm
  • Iron (Fe):
    ≤3 ppm
  • Lead (Pb):
    ≤2 ppm
  • Sulfur compounds (as SO4):
    ≤20 ppm
  • Insoluble matter:
    ≤0.005 %

 

 

Frequently Bought Together