Order Entry
Netherlands
ContactUsLinkComponent
Barium acetate 99+% ACS
Barium acetate 99+% ACS
Certificates
undefined
Barium acetate 99+% ACS

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Titration Complexometric:
    99.0 to 102.0 %
  • Chloride (Cl):
    ≤0.001 %
  • Calcium (Ca):
    ≤0.05 %
  • Iron (Fe):
    ≤0.001 %
  • Potassium (K):
    ≤0.03 %
  • Sodium (Na):
    ≤0.05 %
  • Strontium (Sr):
    ≤0.2 %
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.01 %
  • Oxidizing substance (as NO3):
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together