Order Entry
Netherlands
ContactUsLinkComponent
1,12-Dibromododecane 96%
1,12-Dibromododecane 96%
Certificates
undefined
1,12-Dibromododecane 96%

Specification Test Results

  • Appearance:
    Off-white to light brown Crystalline solid
  • Infrared spectrum:
    Conforms
  • Melting point:
    37 to 42 °C
  • GC:
    ≥95 %
  • Sulfate (SO4):
    ≤0.002 %
  • Calcium (Ca):
    ≤0.02 %
  • Iron (Fe):
    ≤5 ppm
  • Potassium (K):
    ≤0.05 %
  • Heavy metals (ICP-OES):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together