Order Entry
Netherlands
ContactUsLinkComponent
 
Water purification systems, Direct-Q® 3
 :  Merck
 
undefined
Water purification systems, Direct-Q® 3
 :  Merck

 

  • Catalog No:
  • 171-0327
  • Model:
  • Direct-Q® 3
  • Feed water:
  • Potable (tap)
  • Flow rate:
  • 0,5 l/min
  • Flow rate - Type III purified water:
  • 3 l/h at 15 °C (typical value)
  • TOC content:
  • <10 ppb without UV lamp
    <5 ppb with UV lamp
  • Resistivity at +25 °C:
  • 18,2 MΩ/cm
  • Bacteria:
  • <0,1 cfu/ml met BioPak®*
  • Particles:
  • <1 particle/ml with Millipak® Express final filter
  • Endotoxin:
  • <0,001 EU/ml with BioPak®*
  • Pyrogen:
  • <0,001 EU/ml with BioPak®
  • RNases:
  • <0,01 ng/ml with BioPak®*
  • DNases:
  • <4 pg/µl with BioPak®*
  • W×D×H:
  • 290×380×540 mm
  • Weight:
  • Unit without UV lamp: 8,1 kg
    Unit with UV lamp: 8,6 kg
    Remote dispenser: 2,15 kg

 

Cartridges

 

Frequently Bought Together