Automatic capillary viscometers, ViscoSystem® AVC 370
ViscoSystem AVC 370 combines a high degree of measurement accuracy and reproducibility with modularity.
- Measure by suction (samples with high viscosity) and under pressure (liquids with low boiling points)
- Modular design: Up to four ViscoPump II modules
- Multiple measurement station controllable via a PC and multitasking software
- WinVisco 370 software for two rinsing methods
- Virtually all standard capillary viscometers can be used
The software allows control of up to two complete AVS 370 systems or a total of eight ViscoPump II modules. The results can be used and viewed immediately and easily in separate printouts.
: The basic version includes a ViscoPump II module for optical detection (for measuring the high or low viscosity of liquids) or a ViscoPump II module with thermocouple temperature detection (for measuring opaque and dark liquids) and WinVisco 370 software in a compact case.
- Catalog No:
- 616-0028
- SCOI1056516
- 616-0034
- 616-0067
- SCOI1056518
- Measurement range (flow time):
- up to 999.99 s; resolution 0.01 s
- Up to 9999,99 seconds
- up to 999.99 s; resolution 0.01 s
- Up to 9999,99 seconds
- Viscosity range:
- Pressure: 0,35 - 1800 mm²/s (cSt)
Suction capacity: 0,35 - ~5000 mm²/s (cSt) - Pressure: 0,35 - 1800 mm²/s (cSt)
Suction capacity: 0,35 - ~5000 mm²/s (cSt)
- Preselection of the temperature setpoint duration:
- 0 – 99 minutes
- 0 – 99 minutes
- Preselection of the number of measurements:
- Up to 10
- Up to 10
- Time measurement accuracy:
- ±0,01 %
- ±0,01 %
- W×D×H:
- 225×205×320 mm
- 225×205×320 mm
- Weight:
- 5,4 kg
- 5,4 kg
Frequently Bought Together