About this item
This VARIO® chemistry pumping unit optimizes vacuum conditions automatically by precisely and continuously adjusting the diaphragm pump´s motor speed. Thanks to the motor speed control the pump operates only when vacuum is needed, saving energy and reducing maintenance.
- Easily operated CVC 3000 vacuum controller with clear text menus and integrated venting valve
- Automatic optimization of the vacuum level throughout the process for high process reproducibility and unattended operation
- Compact and powerful; excellent ultimate vacuum, even with continuous condensate purge
- Whisper quiet and ultra low vibration
- Excellent environmental friendliness due to low power consumption and efficient solvent recovery
The integrated vacuum controller enables fully automatic evaporation at a push of a button. Low space requirements, light weight and low operational noise contribute further to this unit’s flexibility and popularity for laboratory use. The PC 3001 VARIOpro is ideal for vacuum applications with high boiling point solvents. The inlet separator, made of glass with a protective coating, prevents droplets and particles from entering the pump. The highly efficient insulated exhaust vapor condenser has a very compact design and provides near 100 % recovery of solvents.
Offers the most advanced control technology available with adaptive and automatic speed control.
Offers a high suction capacity, even with low aspiration pressures. Final vacuum as low as 7 mbar.
Specifications
- Catalog No:
- 181-1646
- VACU20737514
- 181-1085
- Model:
- PC 3001 VARIOpro (EU-plug)
- Vacuum pump:
- MD 1 C VARIO-SP
- MD 4C NT VARIO
- MV 10C NT VARIO
- Vacuum controller:
- CVC 3000
- CVC 3000
- CVC 3000
- Flow rate:
- 33 l/min
- Final pressure (abs.):
- 2 mbar
- 1,5 mbar
- 0,6 mbar
- Final pressure with gas ballast:
- 4 mbar
- 3 mbar
- 1,5 mbar
- Protection class:
- IP 20
- Connection on pressure side (EX):
- Hose nozzle DN 8 - 10 mm
- Hose nozzle DN 8 - 10 mm
- Hose nozzle DN 8 - 10 mm
- Connection on suction side (IN):
- Hose nozzle DN 6 - 10 mm
- Hose nozzle DN 8 - 10 mm
- Hose nozzle DN 8 - 10 mm
- Connection for cooling water:
- 2× hose nozzles DN 6 - 8 mm
- 2× hose nozzles DN 6 - 8 mm
- 2× hose nozzles DN 6 - 8 mm
- W×D×H:
- 300×306×400 mm
- Weight:
- 7,7 kg
- Suction volume (DIN 28 432) 50/60 Hz:
- 1,7 m³/h
- 2,2/2,4 m³/h