Ultrasonic cleaning penetrates even microscopic openings to provide complete cleaning of the objects treated. This makes it one of the most effective, economical and powerful cleaning methods available. It has applications in laboratories, dental and medical technology, microelectronics, precision engineering, cosmetics, optics and the automotive industry.
- Housing and cleaning baths made from rust-proof stainless steel
- High performance PTZ ultrasonic converter with ceramic technology
- Baths with 9,2 litre capacity and upwards are fitted with a drain cock
The baths have a heavy duty ultrasonic generator which ensures that the ultrasonic output remains constant, regardless of the bath temperature, fill level and cleaning material. This feature guarantees consistent, reproducible cleaning results. 'Frequency sweeping', a frequency modulation of the ultrasonic output generated, prevents 'standing waves' from being generated and ensures extremely homogeneous energy distribution in the cleaning bath.
All models have a timer. The analogue version is equipped with a mechanical timer up to maximum of 15 minutes. They also have an adjustable ultrasonic function from 10 to 100% of the effective output. As a result, the energy can be adjusted precisely to the objects to be cleaned.
All models are compliant with the European standards for EMC and electrical safety.
- Catalog No:
- 142-6045
- 142-6046
- Model:
- USC100TH
- USC200T
- Capacity:
- 0,8 L
- 1,8 L
- Frequency:
- 45 kHz
- 45 kHz
- Heating power:
- 45 W
- -
- Max. output power:
- 60 W
- 120 W
- Tank W×D×H:
- 190×85×60 mm
- 145×135×100 mm
- W×D×H:
- 205×100×155 mm
- 175×165×270 mm