Handheld turbidity meter
Catalog # LAMOLMI974-T
Supplier: LaMotte Chemicals
Specifications
- Range:0 - 4000 NTU/FNU ; 0 - 10500 ASBC ; 0 - 150 EBC
- Accuracy:±2,0 (2,5 - 100 NTU) ; ±3,0 (over 100 NTU) %
- Light source:Tungsten halogen
- Memory:500 values
- Resolution:0,01 (0,00 - 10,99) ; 0,1 (11 - 109,9) ; 1,0 (110 - 4000) NTU/FNU
- Description:Portable turbidity meter
- Environmentally Preferable:
- W×D×H:254×330×152 mm
- Compliance:US EPA 180.1
- Power supply:3,7 V Lithium rechargeable battery
- Reproducibility:0,02 NTU/FNU
- Response time:Up to 2 seconds
- Weight:362 g
- Pk:1
Specifications
About this item
Portable turbidity meter for both low level drinking water applications and high turbidity.
- Large six-line backlit LCD
- Lithium rechargeable battery
- Seven user selectable languages: English, French, Spanish, Japanese, Italian, Chinese, Portuguese
Delivery: Supplied with 0,1 and 10 NTU standards, sample bottle, four sample tubes, USB cable, power adapter (USB) and carrying case.