Order Entry
Netherlands
ContactUsLinkComponent
Analogue stopwatch, Mesotron
Analogue stopwatch, Mesotron
Catalog # 609-1260
Supplier:  HANHART
undefined
Analogue stopwatch, Mesotron
Catalog # 609-1260
Supplier:  HANHART

Specifications

  • Ø:
    110 mm
  • Colour:
    White
  • Description:
    Desktop timer, Mesotron, 375 g
  • W×D×H:
    130×40/95×175 mm
  • Pk:
    1

Specifications

About this item

This quartz table timer is a handy time measurement tool.

  • Ergonomic design
  • Highly visible start/stop red button
  • Two divisions: ¹/₆₀ seconds and ¹/₁₀₀ minutes

W×D×H: 130×40/95×175 mm

Delivery: Supplied with AA R6 battery.