Bunsen burners, with needle valve, 1300 °C
Supplier: BOCHEM
Certificates
About this item
DIN 30665 version, made from nickelled brass.
- Max. temperature 1300 °C
- With pilot flame, air regulation and needle valve
- Accepts 10 mm Ø tubing
Height: 160 mm
Head Ø: 13 mm
Frequently Bought Together