Supra Rubber Broom
Catalog # LEIF56415
Supplier: LEIFHEIT
Specifications
- Bristle colour:Blue
- Description:Rubber broom
- Seq:01
- Head width:35 cm
- Handle length:140 cm
- Pk:1
Specifications
About this item
Made from natural rubber. Whether sweeping, scrubbing or brushing, this broom cleans all floors, both indoors and outdoors.
Removes dust and dirt from carpets, parquet, tiles or stone floors.