SHOWA AC200 Antistatic Cut-Resistant Gloves
Supplier: Showa
New Product
Certificates
About this item
The new SHOWA AC200 has an 18-gauge seamless knit, cut-resistant liner with UHMWPE static dissipative yarn. It is free of natural rubber latex and is touchscreen compatible, silicone-free and fingerprint-free.
- Ergonomic
- Optimal liner design
- Silicone-free, anti-static line
- Durable and robust grip
- Breathable
- Form-fitting and latex-free
- Abrasion-resistant and lightweight
The AC200 by SHOWA meets the requirements for electrostatic properties (ESD). This certification ensures the glove’s safe usage in ATEX zones (working area with risk of explosion and/or high flammability).
Trades and applications: Automotive repairs and maintenance, intricate parts handling, light assembly of oil-coated pieces, mechanical and engineering, handling glass and windows.
Certifications: Certified under the standard EN 16350:2014, CE, EN 388:2016+A1:2018, EN ISO 21420:2020.
Packaging: 12 Pair per polybag, 6 Polybags per case, 72 Pair per case.
Specifications
- Catalog No:
- BESTAC200-7/M
- BESTAC200-10/XL
- BESTAC200-6/S
- BESTAC200-8/L
- Model:
- AC200
- AC200
- AC200
- AC200
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- HPPE
- HPPE
- HPPE
- HPPE
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Anti-static:
- +
- +
- +
- +
Specifications
Frequently Bought Together