Order Entry
Netherlands
ContactUsLinkComponent
Vacuum Cleaner, 2D-10 (4W) HEPA ORDLOC
Vacuum Cleaner, 2D-10 (4W) HEPA ORDLOC
Catalog # TIGV113185B_BLSD
Supplier:  TIGER-VAC
New Product
Vacuum Cleaner, 2D-10 (4W) HEPA ORDLOC
Catalog # TIGV113185B_BLSD
Supplier:  TIGER-VAC
New Product

Specifications

  • Airflow:
    215 m³/h
  • Vacuum pressure:
    2250 mm, H2O
  • Description:
    Vacuum cleaner, 2D-10 (4W) HEPA ORDLOC BLSD series, 1100 W, 8 A
  • W×D×H:
    480×460×860 mm
  • Cord length:
    10 m
  • Frequency:
    50/60 Hz
  • Noise level:
    75 dB(A)
  • Power:
    1,1 kW
  • Phase:
    Single
  • Pk:
    1

Specifications

About this item

Ideal for housekeeping and general cleaning. For the safe collection of combustible dusts in ordinary locations/areas and unclassified zones.

  • Ignition source safe/protected
  • Protected against ingress of dust IP5X
  • Very high level of protection inside the collection tank
  • Heavy duty two-stage by-pass motor
  • Longer life brushless motor available. Always with 2× H14 HEPA filters
  • Filter blockage indicator light

HEPA filter with an efficiency of 99,995% at 0,3 µm. Tested IEST-RP-CC001. H14 by MPPS method as per EN 1822 and OSHA compliant. All of our HEPA vacuum systems are aerosol leak tested before leaving our facility - included.

A package of the disposable conductive 'wet' recovery bags is included with the vacuum cleaner. Stainless steel tank Type 430 fits any application.

Cart type: Four wheel dolly (4W)
Type (powerhead): Electric
Dry recovery - disposable filter bag: 19 L
Tension: 220 - 240 V

Certifications: Meets EU Safety, Health and Environmental Protection Requirements.