- Barb size/tubing int.Ø (port 1):¹/₄"
- Barb size/tubing int.Ø (port 2):¹/₁₆"
- Connection Type:Hose barb reducer
- Flow pattern:Straight
- Max. temperature:−23 °C (−9 °F)
- Colour:Natural
- Description:Hose barb fitting, straight reducer, animal-derivative-free polypropylene, cleanroom packed
- Seq:01
- No. of ports:2
- Regulatory approvals:RoHS; ADCF; FDA; non-DEHP; non-phthalate
- Min. temperature:66 °C (150 °F)
- Sterilisation:Gamma irradiation between 25 and 50 kGy, EtO, or autoclave up to 121 °C (250 °F)
- Pk:10
- Fitting material:Polypropylene
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system.
- PVC-free ideal for use in bioprocess, life science, and pharmaceutical industries
- Quick and easy assembly without tools
- Single barb design tightly grips the tubing
- ¹/₄"×¹/₁₆" hose barb
Free technical application support available to determine which connector type is needed for your application. Use these high-quality PVC-free fittings in biomedical, pharmaceutical, electronic, and other critical-use applications. Fittings are manufactured, double bagged, and sealed. An ISO Class 7 cleanroom utilises HEPA filtration systems to maintain air cleanliness levels of less than 10,000 particles of 0.5 µm or larger per cubic foot.
These animal-derivative-free polypropylene fittings are radiation stable and resistant to solvents, chemicals, water, strong mineral acids, bases, and other inorganic environments. Not recommended for use with oxidising agents.