Order Entry
Netherlands
ContactUsLinkComponent
 
4,4′,4′′,4′′′-(Porphine-5,10,15,20-tetrayl)tetrakis(benzenesulphonic acid) tetrasodium salt hydrate
 
4,4′,4′′,4′′′-(Porphine-5,10,15,20-tetrayl)tetrakis(benzenesulphonic acid) tetrasodium salt hydrate

 

  • Appearance (Colour):
    Purple to Very Dark Purple and Black
  • Appearance (Form):
    Powder or Crystals or Powder with Chunk(s) or Crystals with Chunk(s)
  • Infrared spectrum:
    Conforms to Structure
  • Wavelength, 0.01 g/L, Methanol:
    411 - 417 nm
  • Extinction Coefficient:
    ≥250000
  • Carbon (Dry Basis):
    42.7 - 60.7%
  • Nitrogen (Dry Basis):
    4.5 - 6.5%
  • Sulfur (Dry Basis):
    10.3 - 14.7%
  • Loss on Drying:
    Typically 10 - 20%, 120 °C

 

Frequently Bought Together