Weighing PharmaScoop
Catalog # SAMPA376-500
Supplier: Sampling Systems
Specifications
- Capacity:500 ml
- Description:Weighing PharmaScoop
- Length:320 mm
- Material:Stainless steel 316L
- Pk:1
Specifications
About this item
Designed for convenient weighing of powders.
- Made from high-quality 316L stainless steel
- Flat bottom design enables quick and easy weighing
- Widely used across both food and pharmaceutical industries
- Available from stock
- Fast delivery
The weighing PharmaScoop is ideal for quickly weighing out powders due to its' flat bottom design. It is made from high-quality 316L stainless steel and features a crevice-free design, making it extremely easy to clean.