Bestelling invoeren
Netherlands
ContactUsLinkComponent
 
Reichardt′s dye 90% (dye content)
 
undefined
Reichardt′s dye 90% (dye content)

 

  • Appearance (Colour):
    Dark Blue to Black
  • Appearance (Form):
    Powder
  • Infrared spectrum:
    Conforms to Structure
  • Wavelength, c = 0.008g/L: Methanol:
    304 - 308 nm
  • Extinction Coefficient:
    ≥35000
  • Carbon:
    79.40 - 99.10%
  • Nitrogen:
    2.10 - 2.80%

 

Frequently Bought Together