Specifications
- Capacity:45 L
- Description:Autoclave STE-45-T and CertoAssistent - set
- Environmentally Preferable:
- Electrical:220 V
- Max. temperature:105...134 °C (max. sterilisation temperature)
- Heating power:2400 W
- Material:Stainless steel 304L
- Weight:120 kg
- W×D×H ext.:64×84×56 cm
- Pk:1
Specifications
About this item
The STE-45-T autoclave makes everyday laboratory work much easier thanks to its predefined standard programmes, automatic documentation and short sterilisation cycles. Its preheatable chamber, the air cooling system and the vacuum pump enable a fast sterilisation cycle including drying.
- 11 preinstalled programs, freely editable, up to 50 user-definable programs in three different types (solid, liquid, vacuum test) can be freely created
- Flexible media sensor PT1000
- Water quality sensor
- 7" touchscreen with video assistant
- Automatic documentation
- RS232, RS485, USB, SD Card, ethernet, LAN, WiFi and cloud connection
Thanks to the intelligent combination of vacuum, pressure and steam, the STE-45-T is suitable for solids of all materials. An integrated flexible media sensor also guarantees the complete sterilisation of liquids, such as culture media. The STE-45-T is also equipped with the CertoAssist, a 7", robust and high-resolution touchscreen.
All operating steps are explained directly on the screen with videos. As soon as the autoclave is connected to the internet via WLAN, it can also be connected to the CertoCloud. Ideal for sterilising culture media in bottles and for class B programme cycles.
Also suitable for the sterilisation of waste and waste in destruction bags, unwrapped solids without hollow bodies, hollow bodies, textiles, liquids, bottles, instruments, plastics and wrapped instruments.