Order Entry
Netherlands
ContactUsLinkComponent
4-Bromopyridinium chloride 98%
Irritant
4-Bromopyridinium chloride 98%
Certificates
undefined
Irritant
4-Bromopyridinium chloride 98%

Specification Test Results

  • Appearance:
    White to light yellow-pink Powder
  • Infrared spectrum:
    Conforms
  • Titration with HClO4:
    ≥97.5 %
  • UV:
    at 230 nm A: ≤0.4
  • Color scale:
    ≤10 APHA
  • Stabilizer:
    Approx. 1 % w/w Ethanol
  • Peroxides:
    ≤5 ppm (as H2O2)

Specification Test Results

Related Information

Frequently Bought Together