Order Entry
Netherlands
ContactUsLinkComponent
Magnetic Stirrers, Hei-PLATE Mix 'n' Heat Ultimate
Magnetic Stirrers, Hei-PLATE Mix 'n' Heat Ultimate
New Product
Certificates
undefined
Magnetic Stirrers, Hei-PLATE Mix 'n' Heat Ultimate
New Product

Specifications

  • Catalog No:
  • HEID506-41158-00
  • HEID506-42100-00
  • HEID506-41151-00
  • HEID506-41150-00
  • HEID506-41100-00
  • Max. stirring capacity H₂O:
  • 20 L
  • 20 L
  • Electrical:
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • Speed display:
  • 2×TFT display
  • 2×TFT display
  • Plate material:
  • Kera-Disk®, ceramic coated Silumin (aluminium alloy)
  • Kera-Disk®, ceramic coated Silumin (aluminium alloy)
  • Plate dimensions:
  • 135 mm
  • 145 mm
  • Weight:
  • 3 kg
  • 3 kg
  • Overall dimensions:
  • 168×299×106 mm
  • 168×299×106 mm

Specifications

Frequently Bought Together