Order Entry
Netherlands
ContactUsLinkComponent
VARIO® PC 3010 NT VARIO select Chemistry Pumping Unit
VARIO® PC 3010 NT VARIO select Chemistry Pumping Unit
Catalog # VACU25744850
Supplier:  VACUUBRAND
undefined
VARIO® PC 3010 NT VARIO select Chemistry Pumping Unit
Catalog # VACU25744850
Supplier:  VACUUBRAND

Specifications

  • Model:
    PC 3010 NT with CEE plug
  • Protection class:
    IP 40
  • Seq:
    01
  • Environmentally Preferable:
  • Ultimate vacuum:
    0,6 mbar
  • Connection on pressure side (EX):
    Hose nozzle DN 8 - 10 mm
  • Connection on suction side (IN):
    Small flange KF DN 25 / hose nozzle DN 15 mm
  • Electrical supply:
    200 - 230 V
  • Max. pump capacity:
    12,8 (50 Hz in m³/h, speed)
  • Weight:
    29,7 kg
  • W×D×H:
    387×616×450 mm
  • Pk:
    1

Specifications

About this item

Chemistry diaphragm pumps from VACUUBRAND for aggressive gases and vapors are available in the basic version, with two-point or VARIO® control. Their construction with fluoropolymers makes them very resistant to chemical vapors from inlet to exhaust.

  • VACUU·SELECT vacuum controller with graphical user interface and predefined applications simplifies work in the laboratory
  • Automatic boiling point detection and adjustment of the vacuum for short process times
  • Ideal for evaporation of large amounts of high-boiling solvents even at low temperatures
  • Extraordinary diaphragm life for minimum operational and servicing costs
  • Excellent environmental compatibility through low energy consumption and efficient solvent recovery

The PC 3010 NT VARIO select pumping unit precisely controls the vacuum level in order to achieve unparalleled process control. With its combination of high pumping speed and fractional millibar ultimate vacuum, this pump is suitable for demanding applications with even high boiling point solvents at low tempartures. This pump is regularly used to support floor-standing rotary evaporators, vacuum drying ovens, distillation columns, and other similar work in miniplants, kilo labs, and scale-up facilities. The integrated VACUU·SELECT controller provides an easy-to-use, application based interface that covers all common lab applications. The VACUU·SELECT controller has you covered. Use manual set-point-control for simple processes, run fully automated distillations, or create your own application with simple drag-and-drop editing. For solvent evaporation, the VACUU·SELECT controller continuously detects the boiling point and automatically adjusts the vacuum process as necessary.

In addition, the VARIO control algorithm maintains the desired vacuum level by running the motor only as fast as necessary. This prevents bumping and foaming, makes the pump whisper quiet, and extends maintenance intervals. The inlet separator, made of glass with a robust protective coating, prevents particles and liquid droplets from entering the pump, preventing damage and extending pump life. And the exhaust vapor condenser allows for nearly complete recovery of solvents when used with a chilled water line or recirculating chiller for economical recycling and environmental protection.

Delivery: Pumping unit completely mounted, ready for use, with manual.