Order Entry
Netherlands
ContactUsLinkComponent
Digital Homogenisers, OV 625
Digital Homogenisers, OV 625
Supplier:  VELP SCIENTIFIC
Certificates
undefined
Digital Homogenisers, OV 625
Supplier:  VELP SCIENTIFIC

Specifications

  • Catalog No:
  • VELPF20900470
  • 181-0675
  • Volume H₂O:
  • 0,2 - 2500 ml
  • 0,2 - 2500 ml
  • Max. viscosity:
  • 5000 mPa
  • 5000 mPa
  • Speed range:
  • 3000 - 25000 min⁻¹
  • 3000 - 25000 min⁻¹
  • Speed display:
  • Digital
  • Digital
  • Speed setting:
  • 200 min⁻¹
  • 200 min⁻¹
  • Motor:
  • Bac
  • Bac
  • W×D×H:
  • 92×280×130 mm
  • 92×280×130 mm
  • Weight:
  • 2,4 kg
  • 2,4 kg
  • Sound level:
  • 75 dBa (without element)
  • 75 dBa (without element)
  • Power rating:
  • 800 W
  • 800 W
  • Material of construction:
  • Aluminum, technopolymer
  • Aluminum, technopolymer

Specifications

Related Information

Dispersing tools

Product Information

Frequently Bought Together