Order Entry
Netherlands
ContactUsLinkComponent
Cole-Parmer® WB-300 Series Shaking Water Baths, Stuart
Cole-Parmer® WB-300 Series Shaking Water Baths, Stuart
Catalog # STUA12152-02
Supplier:  Cole Parmer
undefined
Cole-Parmer® WB-300 Series Shaking Water Baths, Stuart
Catalog # STUA12152-02
Supplier:  Cole Parmer

Specifications

  • Capacity:
    24 L
  • Temperature range:
    Ambient+ 5...95 °C
  • Description:
    Shaking water bath, 230 VAC, LED display
  • Model:
    WBS-300
  • Electrical:
    230 VAC, 50 Hz
  • W×D×H:
    335×580×330 mm
  • Shaking speed:
    20 - 130 min⁻¹
  • Pk:
    1

Specifications

About this item

Customisethe shaking water bath to your requirements with platforms and racks

  • Analogue controls and digital temperature display simplify operation
  • Over temperature and low level cut-offs improve safety
  • Shaking speed: 20 to 130 min⁻¹
  • Stroke length/orbit size: ³/₄" (20 mm)

This water bath can be used as a linear or orbital shaker, or as a static bath by simply changing the platform. Strong magnets couple to the drive unit so platform changes are quick and easy. The stainless steel shaking platforms with high-tension springs accommodate most bottle and flask sizes. It can hold up to 8×250, 6×500 ml, or 4×1 L Erlenmeyer flasks. For tubes and smaller vessels, order an optional stainless steel rack.

Set speed and temperature using analogue dials. Use the LED display to set and view current temperature. A polycarbonate cover (12152-99) or stainless steel cover is required to reach temperatures above 90 °C (order separately). Stainless steel tank with integral drain makes cleaning and maintenance fast and efficient.

Delivery: Supplied with power cords with UK and Shuko plug.