HPLC columns, normal phase, ZORBAX®
PHEN883700-901
- Column Format:Analytical
- Ø int.:2,10 mm
- Particle Size:5 µm
- Pore size:80 Å
- Length:150 mm
- Seq:28
- Phase:Rx-SIL
- Pk:1
For normal phase chromatography, the ZORBAX® product line offers a choice of bonded and non-bonded silica packings.