Bestelling invoeren
Netherlands
ContactUsLinkComponent
Masterflex® B/T® PerfectPosition®-pompslang, GORE® STA-PURE®-serie PCS, Avantor®
Masterflex® B/T® PerfectPosition®-pompslang, GORE® STA-PURE®-serie PCS, Avantor®
Certificates
undefined
Masterflex® B/T® PerfectPosition®-pompslang, GORE® STA-PURE®-serie PCS, Avantor®
Certificates

Specifications

  • Length per pack:
  • 0,7 m (2,25 ft.)
  • 0,7 m (2,25 ft.)
  • Max. druk:
  • 6,8 bar (100 psi)
  • 6,8 bar (100 psi)
  • Min. temperatuur:
  • –80 °C (–112 °F)
  • –80 °C (–112 °F)
  • Maximumtemperatuur:
  • 200 °C (392 °F)
  • 200 °C (392 °F)
  • Min. temperature (dynamic):
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • Max. temperature (dynamic):
  • 150 °C (302 °F)
  • 150 °C (302 °F)
  • Max. vacuüm:
  • 660 mm Hg (26" Hg)
  • 660 mm Hg (26" Hg)
  • Pump series:
  • B/T
  • B/T
  • Regulatory approvals:
  • ADCF;Non-DEHP;RoHS;USP
  • ADCF;Non-DEHP;RoHS;USP
  • Sterilisatie:
  • Autoclave, SIP
  • Autoclave, SIP
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Sterilisation method EtO:
  • No
  • No
  • Sterilisation method gamma:
  • No
  • No
  • Garantie:
  • Out of box
  • Out of box

Specifications

Related Information

Frequently Bought Together