Hayward LC12 Universal Stopcock Kit, PVC and EPDM, 150 psi
Catalog # MFLX06225-60
Supplier: Avantor Fluid Handling
Specifications
- Description:Universal Stopcock Kit, PVC and EPDM, 150 psi
- Warranty:1 year
- Pk:1
Specifications
About this item
Ideal for laboratory and process sampling.
- Rated to 150 psi at 70 °F (21 °C)
- PVC body, EPDM seats and seals
For on and off, restricted flow, or sampling applications, this all-plastic stopcock kit is adaptable to any piping conditions. Kit includes a 1/4" NPT(F) pipe thread, a 1/4" NPT(M) pipe thread, hose end connections for 1/4" through 7/16" ID tubing, and hex wrench. These combinations allow for six different connection combinations.
- Description:Universal Stopcock Kit, PVC and EPDM, 150 psi
- Environmentally Preferable:
- Warranty:1 year
- Pk:1