Chainsaw protective gloves, A290
Supplier: Portwest
Certificates
About this item
Designed to offer maximum protection and comfort whilst performing chainsaw tasks.
- Low linting construction for minimal contamination
- Elasticated cuff for perfect fit
Materials: 60% full-grain leather, 25% polyester, 10% polyethylene, 5% elastic.
Protective material in the left glove only to EN381-7 Class 0,16 m/s.
Certifications: EN 388:2016 (3123X), EN 381-7 Class 0, AS/NZS 2161 .2, AS/NZS 2161 .3; Cat. III
Specifications
- Catalog No:
- PRTWA290ORRXL
- PRTWA290ORRL
- Model:
- A290
- A290
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Cuff style:
- Elastic
- Elastic
- EN norm:
- EN 388:2016 (3123X), EN 381-7 Class 0
- EN 388:2016 (3123X), EN 381-7 Class 0
Specifications
Frequently Bought Together