Order Entry
Netherlands
ContactUsLinkComponent
Phenazone 99%
Phenazone 99%
Certificates
undefined
Phenazone 99%
Certificates

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    109 to 113 °C
  • Titration Iodimetric:
    ≥98.5 %
  • Specific optical rotation:
    +33° to +37° (20 °C, 589 nm) (c=0.6, ethanol)
  • Titration with HClO4:
    98.0 to 102.0 % (On dried basis)
  • Heavy metals (as Pb):
    ≤50 ppm
  • Impurity:
    ≤2.0 % Sodium deoxycholate

Specification Test Results

Related Information

Frequently Bought Together