Order Entry
Netherlands
ContactUsLinkComponent
 
 
2'-Hydroxy-4'-methoxyacetophenone 99%
 
undefined
 
2'-Hydroxy-4'-methoxyacetophenone 99%

 

  • Appearance:
    White to beige Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    47 to 50 °C
  • GC:
    ≥98.5 %
  • Stabilizer:
    Approx. 100 ppm Amylene
  • Residue after evaporation:
    ≤0.002 %

 

 

Frequently Bought Together