Order Entry
Netherlands
ContactUsLinkComponent
Zinc(II) trifluoromethanesulphinate ≥98.0% (by titrimetric analysis)
Zinc(II) trifluoromethanesulphinate ≥98.0% (by titrimetric analysis)
Supplier:  TCI
Certificates
undefined
Zinc(II) trifluoromethanesulphinate ≥98.0% (by titrimetric analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Almost white powder to crystal
  • Purity (Chelometric Titration):
    min. 98.0 % (calcd.on anh.substance)
  • Water:
    max. 11.0 %

Specification Test Results

Frequently Bought Together