Order Entry
Netherlands
ContactUsLinkComponent
Xanthopterin hydrate ≥98.0% (by HPLC, titration analysis)
Xanthopterin hydrate ≥98.0% (by HPLC, titration analysis)
Supplier:  TCI
Certificates
Xanthopterin hydrate ≥98.0% (by HPLC, titration analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    Light yellow to Brown powder to crystal
  • Purity (HPLC):
    min. 98.0 area%
  • Purity (Nonaqueous Titration):
    min. 98.0 % (calcd.on anh.substance)
  • Solubility in 2mol/L HCl:
    almost transparency
  • Water:
    max. 10.0 %

Specification Test Results

Related Information

Frequently Bought Together