Order Entry
Netherlands
ContactUsLinkComponent
 
 
Valacyclovir hydrochloride hydrate ≥97.0% (by HPLC, total nitrogen)
 :  TCI
 
undefined
 
Valacyclovir hydrochloride hydrate ≥97.0% (by HPLC, total nitrogen)
 :  TCI

 

  • Appearance:
    White to Almost white powder to crystal
  • Purity (HPLC):
    min. 97.0 area%
  • Purity (with Total Nitrogen):
    min. 97.0 % (calcd.on anh.substance)
  • Water:
    max. 6.0 %

 

Frequently Bought Together